Shop All Black Pipe Fittings
Jones Stephens
2" Black Union
Mfr # B6570390
Zoro # G5434989
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size (Fittings) 2"
- Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B6570390
- Zoro # G5434989
- UPC # 677706094178
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Black Union |
Fitting Shape | Union |
Color | Black |
Finish/Coating | Galvanized |
Description
Union, Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034050)
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CBl (738921-104.0070A)
- COMFORT SEATS Deluxe Molded Wood Seat, White, Chrome Hinge, Round Closed Front with Cover (C013WD00CH)
- DELTA Trim Sleeve and Spacer (RP39407)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1" Black Union (B6570150)
- JONES STEPHENS 1-1/4" x 3/4" Reducing Coupling (B1650223)
- JONES STEPHENS 2" 90 Degree Elbow (B2350390)
- JONES STEPHENS 2" Black Cap (B1550390)
- ANVIL 3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013203)
- Jones Stephens Fittings