Shop All Galvanized Pipes
Jones Stephens
1/2" x 8" Galvanized Steel Pipe Nipple
Mfr # 50580
Zoro # G5434103
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 50580
- Zoro # G5434103
- UPC # 677706064201
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 8 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P766)
- Jones Stephens Galvanized Pipes