Shop All Galvanized Pipes
Jones Stephens
1/2" x 6" Galvanized Steel Pipe Nipple
Mfr # 50560
Zoro # G5434027
product price: $6.89
/ea
Sold in multiples of 4 for $27.56
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50560
- Zoro # G5434027
- UPC # 677706064188
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KOHLER Artifacts Slidebar Trim (72799-BV)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 3/4" x 2" Galvanized Steel Pipe Nipple (50720)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- Jones Stephens Galvanized Pipes