Shop All Galvanized Pipes
Jones Stephens
1/2" x 5" Galvanized Steel Pipe Nipple
Mfr # 50550
Zoro # G5434033
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50550
- Zoro # G5434033
- UPC # 677706064164
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 5 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- B & K Valv Float3/4Mipx3/4"Pln (VFLBRZPE4)
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1/2 in Pipe Size (407005)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- Jones Stephens Pipes