Shop All Black Pipes
Jones Stephens
1/2" x 5 ft. Black Ready Cut Pipe
Mfr # 300B0560
Zoro # G5434359
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 ft.
- Pipe Type Pipe
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 300B0560
- Zoro # G5434359
- UPC # 677706062641
- Country of Origin Korea, Republic of
- Category Black Pipes
Dimensions
Overall Pipe Length | 5 ft. |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Details
Pipe Type | Pipe |
Basic Pipe Fitting Material | Metal |
Item | Pipe |
Manufacture Location | Globally Sourced |
Description
Black Ready Cut Pipe, 1/2 X 60 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- ALLPOINTS Disposer Strainer (321445)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- JONES STEPHENS 3/4" x 5 ft. Black Ready Cut Pipe (300B0760)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 1/2" Close Black Pipe Nipple (30500)
- LEGEND VALVE 2-1/2" X 18" BLACK NIPPLE (355-330)
- Jones Stephens Pipes