Shop All Galvanized Pipes
Jones Stephens
1/2" x 5-1/2" Galvanized Steel Pipe Nipple
Mfr # 50555
Zoro # G5434018
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5-1/2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50555
- Zoro # G5434018
- UPC # 677706064171
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 5-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (GHLB100-GR)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- Jones Stephens Pipes