Shop All Black Pipes
Jones Stephens
1/2" x 5-1/2" Black Pipe Nipple
Mfr # 30555
Zoro # G5433500
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5-1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30555
- Zoro # G5433500
- UPC # 677706060654
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Black Pipe Nipple |
Description
Black Pipe Nipple, 1/2 X 5-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- KOHLER Parallel Hotelier (23530-CP)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y52)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- Jones Stephens Pipes