Shop All Galvanized Pipes
Jones Stephens
1/2" x 4" Galvanized Steel Pipe Nipple
Mfr # 50540
Zoro # G5434079
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50540
- Zoro # G5434079
- UPC # 677706064140
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10577)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- Jones Stephens Pipes