Shop All Black Pipes
Jones Stephens
1/2" x 4 ft. Black Ready Cut Pipe
Mfr # 300B0548
Zoro # G5434392
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4 ft.
- Pipe Type Pipe
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 300B0548
- Zoro # G5434392
- UPC # 677706062627
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4 ft. |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Type | Pipe |
Basic Pipe Fitting Material | Metal |
Item | Black Ready Cut Pipe |
Description
Black Ready Cut Pipe, 1/2 X 48 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VUC4)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- Jones Stephens Pipes