Shop All Black Pipes
Jones Stephens
1/2" x 4" Black Pipe Nipple
Mfr # 30540
Zoro # G5433543
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/2"
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30540
- Zoro # G5433543
- UPC # 677706060623
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Black Pipe Nipple, 1/2 X 4 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- COMPONENT HARDWARE Top-Line® Double Pantry Deck Mount Pre-Rinse Assembly (TLL50-1100-BRZ)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple (30560)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- Jones Stephens Black Pipes