Shop All Water Connectors
Jones Stephens
1/2" x 3/4" FIP x 12" PlumBite Push On Water Heater Connector
Mfr # C76605LF
Zoro # G8649135
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C76605LF
- Zoro # G8649135
- UPC # 717510189575
- Country of Origin China
- Category Water Connectors
Description
1/2" x 3/4" FIP x 12" PlumBite Push On Water Heater Connector
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR7)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- JONES STEPHENS BC Con, Flex, SS 3/8"x7/8", 12" ODxBC (S04217)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 12" Closet Supply Tube (S4403RB)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Straight (C77475LF)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 12" ODxFIP (S04201)
- JONES STEPHENS BC Con, Flex, SS 3/8"x7/8", 9" ODxBC (S04216)
- ZURN Water Connector, Copper, FPT. (S6713NB18GX)
- Jones Stephens Supply Lines