Shop All Galvanized Pipes
Jones Stephens
1/2" x 3" Galvanized Steel Pipe Nipple
Mfr # 50530
Zoro # G5434009
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50530
- Zoro # G5434009
- UPC # 677706064126
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (6RCY0)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass (35908-4-2MB)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- Jones Stephens Galvanized Pipes