Shop All Black Pipes
Jones Stephens
1/2" x 3" Black Pipe Nipple
Mfr # 30530
Zoro # G5433421
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30530
- Zoro # G5433421
- UPC # 677706060609
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerie 6Mm Bathscreen Bottom Seal (1297659)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Black Pipe Sch 80 (90220)
- Jones Stephens Pipes