Shop All Galvanized Pipes
Jones Stephens
1/2" x 2" Galvanized Steel Pipe Nipple
Mfr # 50520
Zoro # G5434051
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50520
- Zoro # G5434051
- UPC # 677706064102
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nipple |
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (TW3075-PP)
- SPEAKMAN Repair Part RPG65-0037-BN Waterslide holder-BN (RPG56-0037-BN)
- KOHLER Pop Up Rod, Plastic, 4" H, 1-1/2" L (K-GP1037021-CP)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- SEMINOLE NIPPLE GALV 2"" X 10"" (8700155750)
- Jones Stephens Galvanized Pipes