Shop All Black Pipes
Jones Stephens
1/2" x 2" Black Pipe Nipple
Mfr # 30520
Zoro # G5433491
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30520
- Zoro # G5433491
- UPC # 677706060586
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1/2 X 2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-762)
- VIEGA Coupling With stop (91100)
- KOHLER Valves, Green, 2" L, Plastic (K-GP1093674)
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- Jones Stephens Black Pipes