Shop All Black Pipes
Jones Stephens
1/2" x 2-1/2" Black Pipe Nipple
Mfr # 30525
Zoro # G5433482
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30525
- Zoro # G5433482
- UPC # 677706060593
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1/2 X 2-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 4" 3-Function Showerhead (1085/8APC)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- JONES STEPHENS 3/4" x 5 ft. Black Ready Cut Pipe (300B0760)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 3/4" x 3 ft. Black Ready Cut Pipe (300B0736)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- Jones Stephens Black Pipes