Shop All Galvanized Pipes
Jones Stephens
1/2" x 12" Galvanized Steel Pipe Nipple
Mfr # 50512
Zoro # G5434042
original price:
$7.26
21% off
new price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50512
- Zoro # G5434042
- UPC # 677706064089
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 12 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2902NHBN)
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- Jones Stephens Galvanized Pipes