Shop All Black Pipes
Jones Stephens
1/2" x 12" Black Pipe Nipple
Mfr # 30512
Zoro # G5433397
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30512
- Zoro # G5433397
- UPC # 677706060555
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1/2 X 12 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- ZORO SELECT Red. San. Tee, 4 In x 3 In Hub (1WHU7)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- Jones Stephens Pipes