Shop All Galvanized Pipes
Jones Stephens
1/2" x 1-1/2" Galvanized Steel Pipe Nipple
Mfr # 50515
Zoro # G5434088
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50515
- Zoro # G5434088
- UPC # 677706064096
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X 1-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x10Ft White Flexible PVC Pipe (WF034010)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- MOEN Eco-Performance Handshower Brushed Nickel (198021BN)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- SEMINOLE NIPPLE GALV 3/8""X2"" (8700148300)
- Jones Stephens Galvanized Pipes