Shop All Black Pipes
Jones Stephens
1/2" x 1-1/2" Black Pipe Nipple
Mfr # 30515
Zoro # G5433449
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30515
- Zoro # G5433449
- UPC # 677706060579
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- ZORO SELECT 3/8" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5034011)
- MOEN Hardware Kit (136123)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- Jones Stephens Black Pipes