Shop All Black Pipe Fittings
Jones Stephens
1/2" Tee
Mfr # B4600050
Zoro # G5435059
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 1/2"
- Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B4600050
- Zoro # G5435059
- UPC # 677706092792
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Finish/Coating | Galvanized |
Threading | NPT |
Fitting Side C Gender | Female |
Fitting Side B Gender | Female |
Connection Type | Threaded |
Pipe Fitting Gender | Female Female |
Color | Black |
Gender | Female |
Fitting Shape | Tee |
Description
Black Tee, 1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI (653333 3/4)
- ZORO SELECT 2" x 3/4" NPT x Female NPT Malleable Iron Reducing Coupling Class 300 (4316001460)
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3336)
- JONES STEPHENS 2" Tee (B4600390)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 3/4" Tee (B4600100)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- ZORO SELECT 4" x 3" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU62)
- Jones Stephens Black Pipe Fittings