Shop All Supply Stop Valves
Jones Stephens
1/2" SWT x 3/8" OD x 3/8" OD Rough Brass 3-Way Supply Stop, Angle
Mfr # S10421
Zoro # G7804346
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S10421
- Zoro # G7804346
- UPC # 717510210811
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Description
1/2" SWT x 3/8" OD x 3/8" OD Rough Brass 3-Way Supply Stop, Angle
Rough brass
cUPC listed
Lead free
Rough brass
cUPC listed
Lead free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3 (8876)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4x3", Spigot (1WHR6)
- BASYS Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX 250.502.0000)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- JONES STEPHENS Polished Brass 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S10371)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Multi Turn Supply Stop, Straight (S10326)
- JONES STEPHENS Brushed Bronze 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S1037BB)
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 1/4" OD Chrome, Quarter Turn Supply Stop, Dual (S10404)
- JONES STEPHENS Chrome Plated Quarter Turn Repair Stop Valve (S10355)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Straight Stop Valve (FSBVS1214)
- Jones Stephens Valves