Shop All Galvanized Pipes
Jones Stephens
1/2" Galvanized Steel Pipe Nipple Assortment
Mfr # CG05
Zoro # G5435180
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # CG05
- Zoro # G5435180
- UPC # 677706066502
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Galvanized Steel Pipe Nipple Assortment |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Galvanized Nipple, 1/2 In, C-Assortment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091E)
- Jones Stephens Pipes