Shop All Galvanized Pipes
Jones Stephens
1/2" Close Galvanized Steel Pipe Nipple
Mfr # 50500
Zoro # G5434097
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 50500
- Zoro # G5434097
- UPC # 677706064058
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1/2 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- SOUTHLAND 1/4 In. Malleable Black Iron Standard Merchant Coupling (521-221HC)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/2In (GTC-8)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 3/4" x 2" Galvanized Steel Pipe Nipple (50720)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- Jones Stephens Galvanized Pipes