Shop All Black Pipes
Jones Stephens
1/2" Close Black Pipe Nipple
Mfr # 30500
Zoro # G5433473
product price: $0.93
/ea
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30500
- Zoro # G5433473
- UPC # 677706060524
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1/2 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- ZORO SELECT 3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC73)
- Jones Stephens Pipes