Shop All Black Pipes
Jones Stephens
1/2" Black Pipe Nipple Assortment
Mfr # CB05
Zoro # G5435138
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # CB05
- Zoro # G5435138
- UPC # 677706063358
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Black Pipe Nipple Assortment |
Specific Pipe Fitting Shape | Nipple |
Description
Black Nipple, 1/2 In, C-Assortment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-VS)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- Jones Stephens Black Pipes