Shop All Black Pipe Fittings
Jones Stephens
1/2" Black Cap
Mfr # B1550050
Zoro # G5434532
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B1550050
- Zoro # G5434532
- UPC # 677706090569
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Black Cap |
Fitting Shape | Cap |
Description
Round Cap, 3/4 in Nominal Pipe Size, Malleable Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-6-30)
- KOALA KARE Diaper Dispenser, Stainless Steel (KB143-SS)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- JONES STEPHENS 2" Black Cap (B1550390)
- JONES STEPHENS 3/4" Black Cap (B1550100)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P519)
- Jones Stephens Fittings