Shop All Galvanized Pipes
Jones Stephens
1" x 6" Galvanized Steel Pipe Nipple
Mfr # 51060
Zoro # G5434289
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 51060
- Zoro # G5434289
- UPC # 677706064515
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- NIBCO 1/2" NOM C Copper Tee (611 1/2)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- Jones Stephens Galvanized Pipes