Shop All Black Pipes
Jones Stephens
1" x 4" Black Pipe Nipple
Mfr # 31040
Zoro # G5433762
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 31040
- Zoro # G5433762
- UPC # 677706060999
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Basic Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1 X 4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- PARKER 1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-2-15)
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-48H)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNL7)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple (30560)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- Jones Stephens Pipes