Shop All Black Pipe Fittings
Jones Stephens
1" x 3/4" Black Reducing Coupling
Mfr # B1650159
Zoro # G5434657
Sold in multiples of 3 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B1650159
- Zoro # G5434657
- UPC # 677706090835
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Finish/Coating | Galvanized |
Fitting Shape | Coupling |
Fitting Side B Type | Concentric |
Threading | NPT |
Pipe Fitting Gender | Female |
Color | Black |
Fitting Side B Gender | Female |
Connection Type | Threaded |
Fitting Side A Type | Concentric |
Description
Red Coupling Blk, 1 X 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS S Shower Arm With Flange 6 In Rise (S01110)
- ZORO SELECT 1-1/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-175)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- JONES STEPHENS 1-1/2" x 3/4" Black Reducing Coupling (B1650305)
- JONES STEPHENS 1-1/4" x 1" Black Reducing Coupling (B1650222)
- JONES STEPHENS 1", Malleable Iron Black Square Head Plug (B3960150)
- JONES STEPHENS 2", Malleable Iron Black Cap (B1550390)
- JONES STEPHENS 1" x 1" x 1/2" Black Reducing Tee (B4600160)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618C)
- Jones Stephens Fittings