Shop All Black Pipe Fittings
Jones Stephens
1" x 3/4" Black Hex Bushing
Mfr # B1440159
Zoro # G5434541
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 1" x 3/4"
- Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B1440159
- Zoro # G5434541
- UPC # 677706090095
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Black Hex Bushing |
Fitting Shape | Bushing |
Gender | Male |
Finish/Coating | Galvanized |
Color | Black |
Threading | NPT |
Pipe Fitting Gender | Male |
Fitting Side B Gender | Male |
Fitting Side B Type | Concentric |
Connection Type | Threaded |
Fitting Side A Type | Concentric |
Description
Hex Bushing, Galvanized, Concentric, Male, Concentric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- KOHLER Vacuum Breaker, Black, Metal, Plastic (K-1299067)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- JONES STEPHENS 1-1/2" x 1" Reducing Coupling (B1650304)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 1-1/4" x 3/4" Reducing Coupling (B1650223)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND5)
- Jones Stephens Black Pipe Fittings