Shop All Black Pipe Fittings
Jones Stephens
1" x 3/4" Black 90 Degree Reducing Elbow
Mfr # B2350159
Zoro # G5434849
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B2350159
- Zoro # G5434849
- UPC # 677706091542
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Details
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 90 Degree Reducing Elbow |
Threading | NPT |
Fitting Shape | Elbow |
Finish/Coating | Galvanized |
Fitting Side B Gender | Female |
Color | Black |
Connection Type | Threaded |
Pipe Fitting Gender | Female |
Description
Black Reducing 90 Deg Elbow, 1 X 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- ISPRING Replacement Water Filter for RO800G (FPPC)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (870-420FB)
- JONES STEPHENS 3/4" x 1/2" Black 90 Degree Reducing Elbow (B2350107)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JONES STEPHENS 3/4", Female 90 Degree Elbow (B2350100)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1-1/2" x 1" Black Reducing Coupling (B1650304)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902640)
- Jones Stephens Black Pipe Fittings