Shop All Black Pipes
Jones Stephens
1" x 3" Black Pipe Nipple
Mfr # 31030
Zoro # G5433799
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 31030
- Zoro # G5433799
- UPC # 677706060975
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Black Pipe Nipple, 1 X 3 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (540-LDL12E35ABCP)
- LEGEND VALVE 1/2" X 7 BRASS NIPPLE (311-071)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 5 psi Min Op Pressure Differential (8210G009)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- Jones Stephens Black Pipes