Shop All Black Pipes
Jones Stephens
1" x 2" Black Pipe Nipple
Mfr # 31020
Zoro # G5433771
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 31020
- Zoro # G5433771
- UPC # 677706060951
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1" |
Details
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1 X 2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 1.5"" HXH (ABS001000600)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple (30560)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- Jones Stephens Black Pipes