Shop All Black Pipes
Jones Stephens
1" x 2-1/2" Black Pipe Nipple
Mfr # 31025
Zoro # G5433753
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 31025
- Zoro # G5433753
- UPC # 677706060968
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1 X 2-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- WATER-TITE Pvc Liner, 40Ml, 5x40 ft., Gray (83445)
- DWYER INSTRUMENTS Detector Position Sensor, 5 In Position Sensor (DT1160)
- NEOPERL 1.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (1451005)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- Jones Stephens Black Pipes