Shop All Black Pipe Fittings
Jones Stephens
1" x 1" x 3/4" Black Reducing Tee
Mfr # B4600159
Zoro # G5435287
Sold in multiples of 2 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1" x 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B4600159
- Zoro # G5435287
- UPC # 677706092983
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 3/4" |
Details
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Item | Reducing Tee |
Fitting Side B Gender | Female |
Fitting Side C Gender | Female |
Fitting Shape | Tee |
Color | Black |
Threading | NPT |
Connection Type | Threaded |
Finish/Coating | Galvanized |
Pipe Fitting Gender | Female Female |
Description
Black Reducing Tee, 1 X 1 X 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- LIQUIFIT 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME8)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- JONES STEPHENS 1" x 1" x 1/2" Black Reducing Tee (B4600160)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1/2" Black 90 Degree Elbow (B2350050)
- JONES STEPHENS 2" x 1" Black Reducing Coupling (B1650400)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900644)
- Jones Stephens Black Pipe Fittings