Shop All Black Pipe Fittings
Jones Stephens
1" x 1" x 1/2" Black Reducing Tee
Mfr # B4600160
Zoro # G5435250
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1" x 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B4600160
- Zoro # G5435250
- UPC # 677706092990
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Details
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Item | Reducing Tee |
Fitting Side B Gender | Female |
Threading | NPT |
Color | Black |
Fitting Shape | Tee |
Pipe Fitting Gender | Female Female |
Finish/Coating | Galvanized |
Connection Type | Threaded |
Fitting Side C Gender | Female |
Description
Black Reducing Tee, 1 X 1 X 1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-0)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- DANCO Cartrdge Delta H/C Bx5 (09989)
- JONES STEPHENS 1" x 1" x 3/4" Black Reducing Tee (B4600159)
- JONES STEPHENS 1/2" Black Tee (B4600050)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1", Female 90 Degree Elbow (B2350150)
- JONES STEPHENS 1/2" Black Coupling (B1650050)
- JONES STEPHENS 1" Black Tee (B4600150)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- Jones Stephens Black Pipe Fittings