Shop All Galvanized Pipes
Jones Stephens
1" Close Galvanized Steel Pipe Nipple
Mfr # 51000
Zoro # G5434252
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 51000
- Zoro # G5434252
- UPC # 677706064393
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Galvanized Steel Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Galvanized Pipe Nipple, 1 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (402166)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- ANVIL 1X48 Std Gal A53 Rdy Cut Pipe (0331228767)
- Jones Stephens Galvanized Pipes