Shop All Black Pipe Fittings
Jones Stephens
1" Black Union
Mfr # B6570150
Zoro # G5434961
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size (Fittings) 1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B6570150
- Zoro # G5434961
- UPC # 677706094147
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Black Union |
Color | Black |
Fitting Shape | Union |
Finish/Coating | Galvanized |
Description
Union, Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (461-240)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-BV)
- CHICAGO VALVES AND CONTROLS 3/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE006)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 1-1/2" x 1" Reducing Coupling (B1650304)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156C)
- Jones Stephens Black Pipe Fittings