Shop All Black Pipe Fittings
Jones Stephens
1" Black Tee
Mfr # B4600150
Zoro # G5435223
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B4600150
- Zoro # G5435223
- UPC # 677706092945
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Item | Tee |
Fitting Side C Gender | Female |
Pipe Fitting Gender | Female Female |
Fitting Side B Gender | Female |
Threading | NPT |
Fitting Shape | Tee |
Color | Black |
Connection Type | Threaded |
Finish/Coating | Galvanized |
Description
Tee, Banded, Galvanized, Female, Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR86)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301T)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- JONES STEPHENS 2" Black Tee (B4600390)
- JONES STEPHENS 1/2" Black Tee (B4600050)
- JONES STEPHENS 1-1/2" x 3/4" Black Reducing Coupling (B1650305)
- JONES STEPHENS 1-1/4" Black 90 Degree Elbow (B2350215)
- JONES STEPHENS 1-1/4" x 1" Black Reducing Coupling (B1650222)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501C)
- Jones Stephens Fittings