Shop All Black Pipe Fittings
Jones Stephens
1-1/4" x 3/4" Black Reducing Coupling
Mfr # B1650223
Zoro # G5434718
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B1650223
- Zoro # G5434718
- UPC # 677706090897
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Red Coupling Blk,1 1/4 X 3/4 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- KOHLER Tend Urinal, Top Spud (20713-ET-0)
- REVALVED 2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV200SWT)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- JONES STEPHENS 1/2" Black 90 Degree Elbow (B2350050)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1/2", Malleable Iron Black Cap (B1550050)
- JONES STEPHENS 2" x 1" Black Reducing Coupling (B1650400)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028701)
- Jones Stephens Black Pipe Fittings