Shop All Black Pipes
Jones Stephens
1-1/4" x 3" Black Pipe Nipple
Mfr # 31230
Zoro # G5433808
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 31230
- Zoro # G5433808
- UPC # 677706061170
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Nipple |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1-1/4 X 3 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower (3863EP)
- KOHLER Cover, Toilet Tank (1203861-96)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- ZORO SELECT 3/4" x 5 ft. Non-Threaded Black Pipe Sch 40 (584-600LS)
- Jones Stephens Black Pipes