Shop All Black Pipe Fittings
Jones Stephens
1-1/4" x 1" Reducing Coupling
Mfr # B1650222
Zoro # G5434727
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 1-1/4" x 1"
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B1650222
- Zoro # G5434727
- UPC # 677706090880
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Connection Type | Threaded |
Gender | Female |
Fitting Side B Gender | Female |
Color | Black |
Finish/Coating | Galvanized |
Threading | NPT |
Fitting Shape | Coupling |
Pipe Fitting Gender | Female |
Description
Red Coupling Blk, 1 1/4 X 1 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- SLOAN Sloan 186-1 Dfb Ess Or Single Box (3772611)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HGMHDF)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- JONES STEPHENS 1/2" Black Coupling (B1650050)
- JONES STEPHENS 1" Female 90 Degree Elbow (B2350150)
- JONES STEPHENS 1" x 3/4" Black Hex Bushing (B1440159)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220684)
- Jones Stephens Black Pipe Fittings