Shop All Black Pipe Fittings
Jones Stephens
1-1/4" Tee
Mfr # B4600215
Zoro # G5435311
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 1-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B4600215
- Zoro # G5435311
- UPC # 677706093089
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Color | Black |
Connection Type | Threaded |
Threading | NPT |
Finish/Coating | Galvanized |
Pipe Fitting Gender | Female Female |
Fitting Shape | Tee |
Fitting Side B Gender | Female |
Fitting Side C Gender | Female |
Gender | Female |
Description
Black Tee, 1-1/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roller Chair, Cast Iron, 8 In (0560503120)
- KOHLER Purist Double Towel Bar (14375-CP)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- HOMESTEAD 1.25 in. PVC Ball Valve; Schedule 80 (HO155165)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 2" Tee (B4600390)
- JONES STEPHENS 2" Black Cap (B1550390)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P466)
- Jones Stephens Black Pipe Fittings