Shop All Sink Drains
Jones Stephens
1-1/4" Pipe Dia., Brass, Grid Drain, Commercial Lav Grid Drain without Overflow
Mfr # D70105
Zoro # G5442442
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8-1/4"
- Type Grid Drain
- Material of Construction Brass
- Pipe Dia. (In.) 1-1/4"
- Color/Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D70105
- Zoro # G5442442
- UPC # 717510701050
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Pipe Dia. (In.) | 1-1/4" |
Details
Item | Commercial Lav Grid Drain without Overflow |
Type | Grid Drain |
Material of Construction | Brass |
Color/Finish | Chrome Plated |
For Use With | For Vessels Sink |
Description
Lavatory Grid DrainNo Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 6 T-552P PEX FROST FREE (108-142)
- RHEEM Anode (SP11309C)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-KM-200)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- JONES STEPHENS 3" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55113)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- Jones Stephens Sink Drains