Shop All Black Pipes
Jones Stephens
1-1/4" Close Black Pipe Nipple
Mfr # 31200
Zoro # G5433850
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 31200
- Zoro # G5433850
- UPC # 677706061095
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (830-010)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- MOEN HDL KIT (158502BRB)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLU7)
- Jones Stephens Black Pipes