Shop All Black Pipe Fittings
Jones Stephens
1-1/4" Black 90 Degree Elbow
Mfr # B2350215
Zoro # G5434873
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B2350215
- Zoro # G5434873
- UPC # 677706091573
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 90 Degree Elbow |
Threading | NPT |
Color | Black |
Fitting Side B Gender | Female |
Fitting Shape | Elbow |
Connection Type | Threaded |
Pipe Fitting Gender | Female |
Finish/Coating | Galvanized |
Description
Black Elbow 90 Degree, 1 1/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- KISSLER Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet (42-9831)
- ANVIL ELBOW 45 BLACK 1.5"" (8700126355)
- JONES STEPHENS 1/2" Black 90 Degree Elbow (B2350050)
- JONES STEPHENS 2" Black 90 Degree Elbow (B2350390)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- STZ 310 SOE-38 SIDE OUTLET ELBOW 3/8 IN BLACK (501552)
- Jones Stephens Fittings