Shop All Galvanized Pipes
Jones Stephens
1-1/2" x 6" Galvanized Steel Pipe Nipple
Mfr # 51560
Zoro # G5434270
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 51560
- Zoro # G5434270
- UPC # 677706064843
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1-1/2 X 6 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb 90-Degree Elbow (APXE3434)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- LEGEND VALVE 2" X 9" GALVANIZED NIPPLE (356-173)
- Jones Stephens Pipes