Jones Stephens

1-1/2" x 4" Galvanized Steel Pipe Nipple


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Pipe Length 4"
  • Pipe Fitting Material Galvanized Steel
  • Basic Pipe Fitting Shape Nipple
  • Specific Pipe Fitting Shape Nipple
  • Pipe Size (Fittings) 1-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Pipe Length 4"
Pipe Size (Fittings) 1-1/2"

Details

Pipe Fitting Material Galvanized Steel
Basic Pipe Fitting Shape Nipple
Item Nipple
Specific Pipe Fitting Shape Nipple
Basic Pipe Fitting Material Metal
Manufacture Location Globally Sourced

Description

Galvanized Pipe Nipple, 1-1/2 X 4 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.