Shop All Black Pipe Fittings
Jones Stephens
1-1/2" x 3/4" Black Reducing Coupling
Mfr # B1650305
Zoro # G5434797
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B1650305
- Zoro # G5434797
- UPC # 677706090958
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Threading | NPT |
Fitting Side B Gender | Female |
Pipe Fitting Gender | Female |
Finish/Coating | Galvanized |
Connection Type | Threaded |
Color | Black |
Fitting Shape | Coupling |
Description
Red Coupling Blk, 1 1/2 X 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-PB)
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 3 Pipe Capacity (604077)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. x 3/4 in. Brass Push-to-Connect Reducer Tee (FSBT341234)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- JONES STEPHENS 1-1/4" x 1" Black Reducing Coupling (B1650222)
- JONES STEPHENS 1" x 3/4" Black Reducing Coupling (B1650159)
- JONES STEPHENS 3/4", Malleable Iron Black Cap (B1550100)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JONES STEPHENS 1/2" Black 90 Degree Elbow (B2350050)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042405)
- Jones Stephens Fittings